Tarps Now

6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas


product price: $30.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tarp Material Cotton Canvas
  • Thickness 18 Mil
  • Tarp Finished Length 6 ft
  • Tarp Finished Width 8 ft
  • Fabric Weight 16 oz
See all product information

Product Information

  • Brand Tarps Now
  • MFR # CS-CWD10-0608
  • Zoro # G901798386
  • Country of Origin India
  • Category Tarps

Dimensions

Finished Size 6 ft x 8 ft
Tarp Finished Length 6 ft
Tarp Finished Width 8 ft

Details

Color Olive Drab
Tarp Material Cotton Canvas
Thickness 18 Mil
Item Tarp
Fabric Weight 16 oz
Water Resistant/Waterproof Yes/No
Tarp Resistant Features Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.