Shop All Tarps
Tarps Now
6 ft x 12 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-0612
Zoro # G201798437
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 12 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 6 ft x 12 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 12 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- MTD Fuel Cap Asm (953-08268)
- JACK POST KIDS WOOD ROCKER NATURAL (KN-10N-JE)
- PRAHER Praher PR150100 1.5 in. Socket Full Flow Union (PR150100)
- TARPS NOW 10 ft x 16 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1016)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- TARPS NOW 6 ft x 8 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-0608)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0610)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2030)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2436)
- PROTARP 12 ft x 25 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-12X25)
- Tarps Now Tarps