Shop All Tarps
Tarps Now
6 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-0610
Zoro # G801798400
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 10 ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
Product Information
Dimensions
Finished Size | 6 ft x 10 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 10 ft |
Details
Color | Silver |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Poly Tarp is made of reinforced polyethylene and measures 10 feet in width, 6 feet in length, and 12 mil in thickness. It is silver in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT STYLES LUMINARIAS BROWN SET (L10020)
- HONDA Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap. (GX270QA2)
- AIRHEAD Airhead AHWM-186 Watermat Fun Mat 18 Plus - 18' x 6' (AHWM-186)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1620)
- TARPS NOW 8 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0815)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- Tarps Now Tarps