Shop All Grommets
Tarps Now
#5(5/8"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-5N
Zoro # G501798366
product price: $87.19
/pk 18, $4.84/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Width 0.330"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Length 1.205"
- Color Silver
Product Information
Dimensions
Width | 0.330" |
Length | 1.205" |
Details
Item | Tarp Accessories |
Material | Nickel |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Automatic Door Bottom, 3/8x36 In, Aluminum (4131CRL36)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-A1459)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- FASTCAP Dually Grommet Black (DUALLY 2.5 SINGLE BL)
- Tarps Now Grommets