Shop All Tarps
Tarps Now
5 ft x 7 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-0507
Zoro # G901798539
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 5 ft
- Tarp Finished Width 7 ft
- Fabric Weight 16 oz
Product Information
Dimensions
Finished Size | 5 ft x 7 ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 7 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas and measures 7 feet in width, 5 feet in length, and 18 mil in thickness. It is colored olive drab.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS ROOT FEEDER REFILLS 36PK (14666)
- DEKO LIVING Avola Outdoor Square Patio Daybed (COP30501)
- ARS Telescoping Pruner Replacement Spring (SPLA101)
- CONTINENTAL Water/Garden Hose (CWR050-75MF)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- TARPS NOW 12 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1220)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0810)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1220)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1010-X)
- Tarps Now Tarps