Shop All Tarps
Tarps Now
40 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-4060
Zoro # G201798338
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Bronze Bore Brush, 12 Gauge (BC-41270)
- SPRAYMATE™ Storm 2.5-Gallon 18V Battery Powered Backpack Sprayer (SMSAAG-2)
- SOLO Spray Boom, 24", 2 Nozzles (4900514)
- BAL PRODUCTS Accu-Slide Replacement Gearbox (25076-1)
- TARPS NOW 30 ft x 60 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3060)
- TARPS NOW 7 ft x 9 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0709)
- TARPS NOW 10 ft x 10 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1010)
- TARPS NOW 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1020)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0830)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2030)
- TARPCO SAFETY 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-12X25)
- Tarps Now Tarps