Shop All Tarps
Tarps Now
40 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-4040
Zoro # G401798701
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 40 ft
- Color Clear
- Tarp Material Reinforced Polyethylene
- Thickness 14 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 40 ft x 40 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Color | Clear |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- HOPPY Hopkins Mallory 25 in. Ice Scraper/Snow Brush, 25PK (203)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- STENS Drive Cable 290-904 For Mtd 946-0898 (290-904)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Green, Polyester / Canvas (FSPCGN-2020)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- TARPS NOW 30 ft x 40 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3040)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1220)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, White, Vinyl (X1T-CAN-V12-WHI-1240)
- Tarps Now Tarps