Shop All Drop Cloths
Tarps Now
4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-0415
Zoro # G401794000
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 Ft
- Width 15 Ft
- Material Cotton Canvas
- Color Beige
- Thickness 14 Mil
Product Information
- Brand Tarps Now
- MFR # CS-CD10-0415
- Zoro # G401794000
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 4 Ft |
Width | 15 Ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Color | Beige |
Thickness | 14 Mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- XIM 1 Gal White Peel Bond Water-Based Acrylic Primer/Sealer (11461)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 5 gal (9618-05)
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- TARPS NOW 20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2030)
- TARPS NOW 14' X 16' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1416)
- TARPS NOW 30' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-3030)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- FILM-GARD Paint Plstc Film 9X400' (626260)
- Tarps Now Drop Cloths