Shop All Tarps
Tarps Now
30 ft x 50 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene
Mfr # CSP12T-3050
Zoro # G607352929
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 50 ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 30 ft
Product Information
Dimensions
Finished Size | 30 ft x 50 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 50 ft |
Details
Color | Tan |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKOK Bypass Lopper, 36 Inch , Cut Cap 2 Inch (36A)
- BRIGGS & STRATTON CUP-FLYWHEEL (695113)
- ECHO Replacement Chain (72LPX64CQ)
- VICTOR Trap Mouse Electronic (M250S)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3050)
- TARPS NOW 5 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0515)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Black, Mesh (CSM70BK-0608)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3040-A)
- Tarps Now Tarps