Shop All Tarps
Tarps Now
30 ft x 40 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-3040
Zoro # G101798490
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 40 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Ultra Quiet Air Compressor Elec Inflator (EP6000)
- STENS Deck Wheel For Husqvarna 532174873, 589527301, Ayp 174873; 210-110 (210-110)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- AFTERMARKET Seal fits Various Makes Models Listed Below CR17617 (204002)
- TARPS NOW 10 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1015)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2430)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- Tarps Now Tarps