Shop All Tarps
Tarps Now
25 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene
Mfr # HTPP12-2554
Zoro # G907353008
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Finished Length 25 ft
- Tarp Finished Width 54 ft
Product Information
Dimensions
Finished Size | 25 ft x 54 ft |
Tarp Finished Length | 25 ft |
Tarp Finished Width | 54 ft |
Details
Color | Silver/Black |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC8)
- YARD TUFF Corn and Bean Planter (ATV-CBP)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- TARPS NOW 100 ft x 100 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-C100)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2436)
- TARPS NOW 12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1220)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2020)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X50)
- Tarps Now Tarps