Shop All Tarps
Tarps Now
24 ft x 36 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-2436
Zoro # G801798615
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 36 ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 24 ft
Product Information
Dimensions
Finished Size | 24 ft x 36 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 36 ft |
Details
Color | Silver |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Poly Tarp is made of reinforced polyethylene and measures 36 feet in width, 24 feet in length, and 12 mil in thickness. It is silver in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W151007 7.5 in. Shrubbery Pruning Scissors, Heat-Treated Steel Single Pack (W151007)
- JACKS MAGIC Stain Solution No.2 (JA59960)
- WESTWARD Tamper, Steel, 8in.L x 8in.W, Rubber Grip (38ZD98)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2436)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2020)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1040)
- TARPS NOW 5 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0510)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- TARPS NOW 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-2030)
- XPOSE SAFETY 10 ft x 12 ft Tarp, Brown, Polyethylene (BRT-1012-X)
- Tarps Now Tarps