Shop All Tarps
Tarps Now
24 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-2424
Zoro # G801798479
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 24 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 24 ft x 24 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 24 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Wire Lead Switch for Spot Sprayer, 12V (7771784)
- KOHLER Decal Quad Clean (17 113 110-S)
- A & I PRODUCTS Thermostat, 180� 2.5" x2" x2" (A-DZ100555)
- NELSON Hose End Repair Kit, Male, Metal (854304-1001)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3050)
- TARPS NOW 10 ft x 10 ft 50 Mil Tarp, Black, Vinyl (DLT40-1010)
- TARPS NOW 12 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1224)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Green, Polyester / Canvas (FSPCGN-2020)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- TARPS NOW 20 ft x 20 ft 20 Mil Tarp, Blue, Vinyl (SLT18V-2020)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-24X50)
- Tarps Now Tarps