Shop All Tarps
Tarps Now
23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene
Mfr # HTPP12-2348
Zoro # G507352968
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Finished Length 23 ft
- Tarp Finished Width 48 ft
Product Information
Dimensions
Finished Size | 23 ft x 48 ft |
Tarp Finished Length | 23 ft |
Tarp Finished Width | 48 ft |
Details
Color | Silver/Black |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X10)
- MTD Adapter Bracket (789-02518-0637)
- XPOSE SAFETY 24 ft x 36 ft Tarp, Brown, Polyethylene (BRT-2436-X)
- IK SPRAYERS Foam Pro 12 Nozzle & Felt (82676800)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- TARPS NOW 25 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2554)
- TARPS NOW 30 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3060)
- TARPS NOW 6 ft x 8 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-0608)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0810)
- TARPS NOW 20 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-2040)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- Tarps Now Tarps