Shop All Drop Cloths
Tarps Now
20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-2030
Zoro # G401793997
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Ft
- Width 30 Ft
- Material Cotton Canvas
- Thickness 14 Mil
- Color Beige
Product Information
- Brand Tarps Now
- MFR # CS-CD10-2030
- Zoro # G401793997
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 20 Ft |
Width | 30 Ft |
Size | 20 ft x 30 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 14 Mil |
Color | Beige |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN TOOL Spray Gun Kit Rx-Pro (0538020)
- SLIPDOCTORS SlipDoctors - Stone Grip - Gallon (S-TR-SGIND1G)
- U-POL PRODUCTS U-Pol Products UP5023 Raptor Etch Primer Aerosol (UPL-UP5023)
- WOOSTER 3" Varnish Paint Brush, Chinex FTP Bristle, Wood Handle (4413-3)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- TARPS NOW 20' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2020)
- TARPS NOW 30' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-3030)
- TARPS NOW 15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1520)
- BERRY PLASTICS 626222 1Mil Medium Duty Plastic Drop Cloth- 10 x 20 ft (819102)
- Tarps Now Drop Cloths