Shop All Drop Cloths
Tarps Now
20' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-2020
Zoro # G201798376
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Ft
- Width 20 Ft
- Material Cotton Canvas
- Thickness 14 Mil
- Color Beige
Product Information
- Brand Tarps Now
- MFR # CS-CD10-2020
- Zoro # G201798376
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 20 Ft |
Width | 20 Ft |
Size | 20 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 14 Mil |
Color | Beige |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL8)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PK9UM38)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017-9)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- TARPS NOW 20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2030)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1520)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- Tarps Now Drop Cloths