Shop All Tarps
Tarps Now
20 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-2050
Zoro # G501798649
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 40 ft
- Color Silver
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Product Information
Dimensions
Finished Size | 20 ft x 40 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 50 ft |
Details
Color | Silver |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bushing Fits New Holland Haybine Conditioner 472 477 479 495 488 1469 (920-437)
- BRIGGS & STRATTON S-Cable, S-CBL-C 51.50 22RBFDTECRH (1101366MA)
- HYGEA NATURAL Bed Bug Extra Strength Treatment Combo Pack (EXTC-2501X)
- DB ELECTRICAL Handheld Sprayer For 2 liter pump action handheld sprayer Tractors; (3014-9006)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0812)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-3030)
- TARPS NOW 8 ft x 8 ft x 2 ft H 20 Mil Tarp, Black, Vinyl (SMTH882-BLK)
- TARPS NOW 6 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0615)
- TARPS NOW 8 ft x 25 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0825)
- TARPS NOW 16 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1620)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- Tarps Now Tarps