Shop All Tarps
Tarps Now
20 ft x 30 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas
Mfr # FSPCGN-2030
Zoro # G409161729
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Green
- Tarp Material Polyester / Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Color | Olive Green |
Tarp Material | Polyester / Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 15 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant |
Description
Green Canvas Tarp Specifications:100% Waterproof materialHeavy duty canvas tarp15 oz per square yardPolyester / Canvas tarp material100% Silicone treated yarnsFull finished size tarpIndustrial grade fabricTear resistant3 Ply strong durable, sewn hemsDurable sewn seams with UV resistant, polyester threadAbrasion resistantMildew resistantAll tarps contain sewn seamsEntirely waterproof; however, stitching on the seams may allow small amounts of moisture to penetrate if water pools over these areas#4 1/2 in. Brass grommets approximately every 24 in. 2-3X's stronger than traditional cotton canvas fabricGREEN CANVAS TARPS - WATERPROOF CANVAS TARPS - BREATHABLE TARPSTarps Now has a variety of amazing breathable tarps available that can be used for industrial or recreational purposes. These green canvas tarps - waterproof tarps look great and can serve numerous functions. It is the perfect tarp to have when you have a painting project in the works or need something to stand underneath while the weather acts a little crazy. The green polyester material is found on both sides, and it retains its waterproofing capabilities all over. Part of this is due to the fact that these canvas tarps are 20 mils in thickness, which is light enough to carry around with ease but just thick enough to where it is able to effortlessly repel moisture to keep you and all your items dry. These Green Canvas Tarps are 2-3 times stronger than competitors traditional cotton canvas tarps.Another perk of these green tarps is that they are naturally resistant against mold and mildew. Since the material keeps water away, you do not have to worry about storing it away while it is still wet and having any mildew build up while it is in storage. These green canvas tarps - waterproof tarps are also resistant against abrasions, meaning the likelihood of any tears or cut forming are little to none. Even if the wind is blowing hard or someone accidentally rubs against the material the wrong way, it is not going to break. Whether you need a tarp for your next camping trip or for an upcoming garage project, you can easily set a tarp up with the high-quality brass grommets that are spaced together about 24 inches apart. These green tarps are manufactured as Full, Finished Size Tarps, you will not receive a tarp that is smaller than the size you order, it will be made to the exact size. If water pools over these sewn areas, the seams may leak slightly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Head Shrub Spray Full Circle (A17F)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- GARANT Nordic Snow Shovel (NPW18KD)
- FIMCO 20 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-20-EC)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Green, Polyester / Canvas (FSPCGN-2020)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0810)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0608)
- TARPS NOW 30 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-3040)
- TARPS NOW 8 ft x 10 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0810)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ51)
- Tarps Now Tarps