Shop All Tarps
Tarps Now
20 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-2020
Zoro # G201798383
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 30 Mil
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, 20 feet wide, olive drab in color, and 30 mil thick. It measures 20 feet in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Detergent Injector (46-0752)
- KOHLER Cover (12 096 01-S)
- TOUGH-TEX US Flag, 30x50 Ft, Polyester (1676)
- MONTEREY LAWN & GARDEN Sluggo Plus 1 Lb (LG 6575)
- TARPS NOW 8 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0812)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0505)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW9)
- Tarps Now Tarps