Shop All Tarps
Tarps Now
20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-2020
Zoro # G901798669
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
- Fabric Weight 16 oz
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG HOSE WASHER SET 10PK (W6HR-PDQ)
- CHAPIN 100 lb. capacity Broadcast Spreader (82108B)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP7.5)
- ESPOMA Cactus Mix Organic 8Qt (CA8)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-1620)
- TARPS NOW 12 ft x 24 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1224)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- TARPS NOW 10 ft x 10 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1010)
- TARPS NOW 30 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3050)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-12X25)
- Tarps Now Tarps