Shop All Tarps
Tarps Now
16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-1620
Zoro # G001798347
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 30 Mil
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 20 feet, a color of olive drab, a thickness of 30 mil, and a length of 16 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Seat, Mesh Bottom (1738013YP)
- SURTEK Plastic hose repair 3/4" - 5/8" (130381)
- SWEEPEX Oem Belt, Use with Rotary Broom, Rubber (72266)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- TARPS NOW 20 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2030)
- TARPS NOW 10 ft x 16 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1016)
- TARPS NOW 20 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2020)
- TARPS NOW 20 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-2040)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1012)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Black, Mesh (CSM70BK-0608)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1040)
- Tarps Now Tarps