Shop All Tarps
Tarps Now
16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-1620
Zoro # G801798745
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
- Fabric Weight 16 oz
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 20 feet, a color of olive drab, a thickness of 18 mil, and a length of 16 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-14431)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- IK SPRAYERS M-18 Adapter With Adjustable Nozzle (81771602)
- SEYMOUR MIDWEST Atlas Digger, 4ft. Wood Handles (21100)
- TARPS NOW 5 ft x 7 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0507)
- TARPS NOW 7 ft x 9 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0709)
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- TARPS NOW 16 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1640)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1040)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- Tarps Now Tarps