Shop All Scaffolding Accessories
Tarps Now
13' X 100' FR Scaffold Sheeting
Mfr # SS12FR-13100
Zoro # G709161665
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant, Water Resistant and WaterProof
- Material Reinforced Polyethylene
- Overall Length 13'-0"
- Overall Width 100'-0"
- Base Length 13 Ft
Product Information
- Brand Tarps Now
- MFR # SS12FR-13100
- Zoro # G709161665
- UPC # 689107381979
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 13'-0" |
Overall Width | 100'-0" |
Base Length | 13 Ft |
Base Width | 100 Ft |
Details
Item | Poly Sheeting |
Description/Special Features | Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant, Water Resistant and WaterProof |
Material | Reinforced Polyethylene |
Net Weight | 68 |
Color | White |
Description
Fire Resistant Scaffold Sheeting Features:Material: Scrim Reinforced Polyethylene SheetingFabric Weight: 7.6 oz. Per Square YardThickness: 38 MilsColor: Translucent WhiteGrade: A GradeFinish: UV, Mildew and Fire ResistantEyelet Bands: 3 in. Wide Reinforced Bands, eyelets every 5 in. Light Transmission: 37%Tear Strength: 60 lbsPuncture Resistance: 60 lbs Size: 13'-0 in. x 100'FR SCAFFOLD SHEETINGHEAVY DUTY & FIRE RESISTANTThis scaffold sheeting is used for weather protection, sandblasting, abatement control, debris protection and can be used on building, temporary structures and bridges. The heavy duty polyethylene material is fire resistant, UV resistant, durable, reusable and easy to work with in cold temperatures. Our scaffolding sheeting is easy applied to the structure, using scaffold bungees and attaching them through the Gray reinforced eyelet bands, then to the structure. The scaffold sheeting is a translucent white color which allows plenty of light transmission, so your work space is hidden, yet illuminated with natural daylight. This scaffolding sheeting in additional sizes including, 8'-6 in. x 100' and 13' x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDHD106246)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- TARPS NOW Black Scaffold Debris Netting - 10' x 150' (DNBK-10150)
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- GUARDIAN EQUIPMENT Short Body Ladder Jack, 2-Rung (2420)
- BIL-JAX Swing Gate - 5' L (0012-368)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- BIL-JAX Hoist Arm (0041-028)
- BIL-JAX Walkboard - Aluminum Plywood - Hinged - A - 28" W x 7' L (0054-346)
- Tarps Now Scaffolding Accessories