Shop All Tarps
Tarps Now
12 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-1224
Zoro # G601798419
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 24 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 12 ft x 24 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 24 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- RESCUE FLY TRAP REFL 1.45OZ (PFTA-DB12)
- SEYMOUR MIDWEST #2 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49060)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- TARPS NOW 16 ft x 24 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1624)
- TARPS NOW 30 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH3030-BLK)
- TARPS NOW 10 ft x 16 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1016)
- TARPS NOW 40 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-4040)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1016)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0610)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- Tarps Now Tarps