Shop All Tarps
Tarps Now
10 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-1040
Zoro # G901798720
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 40 ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
Product Information
Dimensions
Finished Size | 10 ft x 40 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 40 ft |
Details
Color | Silver |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP44)
- A & I PRODUCTS BLADE-MOWER, PRED, 17", 7 LOBE, MULCH 16.9" x2.51" x1.25" (A-B1PD5017)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1040)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2020)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2436)
- TARPS NOW 8 ft x 25 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0825)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X30)
- Tarps Now Tarps