Shop All Tarps
Tarps Now
10 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # FSVC18T-1020
Zoro # G701798623
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Vinyl Tarp is 20 Ft wide, 10 Ft long, and 20 Mil thick. It is made of Vinyl and is Tan in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- RESCUE RESCUE Fruit Fly Trap 0.68 oz (FFTR2-BB4)
- SUBARU ENGINES Air Filter with Pre Cleaner (263-32610-A1)
- CUISINART 1-Burner Smoker Propane Smoker (COS-244)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 12 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1215)
- TARPS NOW 5 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0510)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0608)
- TARPS NOW 6 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0615)
- TARPS NOW 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1012)
- X1 TOOLS 7 ft x 5 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0507)
- Tarps Now Tarps