Shop All Tarps
Tarps Now
10 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-1020
Zoro # G401798442
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO TOILET BUCKET W/ SEAT, KIT (41549)
- COBRACO Flower Box Holder, Adj./Expandable, White (F2436-W)
- KOHLER Handle Recoil Starter (17 166 07-S)
- UPPERBOUNCE Mini Trampoline Repl. Jumping Mat fits for 48" Round Frames (UBMAT-48-40)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0812)
- TARPS NOW 16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1620)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0812)
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK8)
- Tarps Now Tarps