Shop All Tarps
Tarps Now
10 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CFD10-1020
Zoro # G801798493
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 16 Mil
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 16 Mil |
Item | Tarp |
Fabric Weight | 15 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Slide Shoe (790-00091-0691)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Black Nozzle HD Cover W 58 Swivel Adapter (M70B0063SW)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X10 ft. (308240B)
- SEYMOUR MIDWEST Rotary Turf Edger, Double Wheel, 6" Blade (49048)
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2050)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-2020)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X50)
- Tarps Now Tarps