Shop All Tarps
Tarps Now
10 ft x 15 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-1015
Zoro # G301798450
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 15 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Super Heavy Duty
Product Information
Dimensions
Finished Size | 10 ft x 15 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 15 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Switch For Ariens Most Zoom 1540 Zoom 1640 Zoom 1944 (430-406)
- RAINBIRD NATIONAL SLS CPCPF Solenoid Kit (SRK-CP/CPF)
- GENERAC Ignition Module (0H33750168)
- SMITH PERFORMANCE SPRAYERS Nylon Carrying Strap, 2/3 gal. Tanks (182942)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- TARPS NOW 10 ft x 16 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1016)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0812)
- TARPS NOW 6 ft x 10 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-0610)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-1015)
- TARPS NOW 24 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2424)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X30)
- Tarps Now Tarps