Shop All Tarps
Tarps Now
10 ft x 14 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1014
Zoro # G407352976
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 14 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Product Information
Dimensions
Finished Size | 10 ft x 14 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 14 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-12)
- LOGO BRANDS Detroit Tigers Inflatable Mascot (511-100-M)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 84"x36" (DD3684)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- TARPS NOW 6 ft x 6 ft x 6 ft H Heavy Duty 20 Mil Tarp, Black, Vinyl (CTH666-BLK)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0608)
- TARPS NOW 30 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3060)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- TARPS NOW 8 ft x 8 ft x 2 ft H 20 Mil Tarp, Black, Vinyl (SMTH882-BLK)
- TARPS NOW 60 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-60C1)
- PROTARP 12 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-12X20)
- Tarps Now Tarps