Shop All Tarps
Tarps Now
10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-1012
Zoro # G101798544
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 30 Mil
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Fulham Whsg2-Unv-T8-Is (WHSG2-UNV-T8-IS)
- PHANTOM Termiticide/ Insecticide (21oz) (59021551)
- OREGON Carburetor Primer Bulb (49-020)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X12)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 20 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2030)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- TARPS NOW 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1630)
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2024)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- Tarps Now Tarps