Shop All Tarps
Tarps Now
10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-1010
Zoro # G601798495
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 30 Mil
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, 10 ft wide, olive drab in color, and 30 mil thick. It measures 10 ft in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Ford Tractor Power Steering Conversion Kit 2000 3000 3600 3610 4600SU (A710855)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- QUEST Safety Fence, Orange, HDPE, Square Mesh (SM 4072100X)
- OREGON Adjustable Trimmer Strap UNIVERSAL (55-185)
- TARPS NOW 20 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2030)
- TARPS NOW 10 ft x 16 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1016)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- TARPS NOW 6 ft x 6 ft x 6 ft H Heavy Duty 20 Mil Tarp, Black, Vinyl (CTH666-BLK)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1220)
- TARPS NOW 16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1620)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X16)
- Tarps Now Tarps