Shop All Tarps
Tarps Now
10 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-1010
Zoro # G501798373
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
- Fabric Weight 16 oz
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Super Hinge Copper Roller Dee Ring Bit 5" (20150-5)
- OREGON Mower Blade (596-333)
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- A.R. NORTH AMERICA Pump (XW3025N-PKG)
- TARPS NOW 12 ft x 24 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1224)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- TARPS NOW 12 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1220)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3040)
- TARPS NOW 40 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-4040)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1016)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-40X40)
- Tarps Now Tarps