Shop All Grommets
Tarps Now
#0(1/4"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-0N
Zoro # G701798517
product price: $48.15
/pk 36, $1.34/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Color Silver
- Length 0.546"
- Width 0.175"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
Product Information
Dimensions
Length | 0.546" |
Width | 0.175" |
Details
Item | Tarp Accessories |
Material | Nickel |
Color | Silver |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Storage Bins Organizer Boxes, Bamboo Wood, Natural, Bamboo (BMB17053)
- KWIKSET Deadbolt Strike, Polished Brass (85278-001)
- GENOVA Flex-A-Spout Green Vinyl (85011)
- SECO-LARM Electric Door Strike for metal doors. 12VDC, Fail-safe (door unlocks when power is lost) (SLM-SD-995C)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- MID ATLANTIC RUBBER Rubber Grommet - 7/16" x 1/16" x 9/16" x 3/4" x 1/4", PK 50 (OMAR-1787-50PK)
- Tarps Now Grommets