Shop All Tarps
Tarps
10 ft x 12 ft Tarp, Polyethylene
Mfr # 101-1012
Zoro # G604009536
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Tarp Material | Polyethylene |
Item | Tarp |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- JOHN HANCOCK SCG-DUKEMASCOT Duke Blue Devils Mascot Figurine (JO1319666)
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- STENS Engine Tune-Up/Maintenance Kit (785652)
- TARPS 18 ft x 24 ft Tarp, Polyethylene (101-1824)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-18X24)
- POLYTUF BRANDS 20 ft x 20 ft Tarp, Blue (PYM20X20)
- XPOSE SAFETY 20 ft x 35 ft Tarp, Blue, Polyethylene (BT-2035-X)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-12X12)
- MAURITZON 6 ft x 8 ft Premium Reinforced Tarps, Silver/Black, 7 oz (TTS-12000-0608)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- Tarps Tarps