Shop All Metal Polish and Stone Care
Tarn-X Pro
Tarn-X Tarnish Remover
Mfr # G-FM-TX128-4PRO
Zoro # G908994583
Sold in multiples of 4 for $114.36
$114.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Acidic
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Net Weight 8.9 lb
- Maximum Coverage Area 100 sq ft
Product Information
- Brand Tarn-X Pro
- MFR # G-FM-TX128-4PRO
- Zoro # G908994583
- UPC # 078291119619
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 1 gal |
Details
Fragrance | Acidic |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Net Weight | 8.9 lb |
Maximum Coverage Area | 100 sq ft |
Nonflammable | Yes |
Biodegradable | No |
NSF Rating | Not Rated |
Rinse Required | Yes |
Maximum Effective Temperature | 210 Degrees F |
Minimum Coverage Area | 50 sq ft |
Container Type | Jug |
Minimum Effective Temperature | 35 Degrees F |
Product Grouping | Tarnish Remover |
Item | Tarnish Remover |
Properties | Nonflammable |
Maximum Drying Time | 15 min |
Minimum Drying Time | 1 min |
pH Value | Acidic |
VOC Content | 0% |
Surfaces for Use On | Copper, Gold, Platinum, Silver |
pH Level | -1 |
Description
Tarn X Tarnish Remover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Cucumbe, PK6 (FG402470)
- LAVEX 7 Qt. / 1.75 Gallon Black Rectangular Wastebasket / Trash Can (475WC7BK)
- WECHEM Max 4000 Dispenser (HC47)
- TARN-X PRO Tarnish Remover, 1 gal Bottle, PK4 (JEL TX-4PRO)
- TARN-X PRO Tarnish Remover, 1gal Bottle (TX-4PRO)
- RAINGUARD Paver Sealer Quart Super Concentrate (makes 5 gal) (SP-5003)
- DYMON Stainless Steel Cleaner, 16oz, Aerosol, PK12 (20920)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- HAGERTY W J & SON LTD 8OZ Silver Foam Clean (11070)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- Tarn-X Pro Metal Polish and Stone Care