Shop All Document Holders
Tarifold
Swing Arm, w/10 Pocket Starter Set, W291
Mfr # DA91
Zoro # G0542783
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal/PVC
- Color Assorted
- Width 15"
- Height 11"
- Includes (10) Assorted Pivoting Pockets, Swing Arm
Product Information
- Brand Tarifold
- MFR # DA91
- Zoro # G0542783
- UPC # 672644601914
- Country of Origin France
- Category Document Holders
Dimensions
Width | 15" |
Height | 11" |
Depth | 10" |
Paper Size | Letter |
Details
Item | Document Display Kit |
Material | Metal/PVC |
Color | Assorted |
Includes | (10) Assorted Pivoting Pockets, Swing Arm |
Features | Expandable, Pivot Mechanism, Wire-reinforced, Ergonomic |
Product Type | Document Display Kit |
Number of Pockets | 10 |
Pocket Capacity | 20 |
Compatible Manufacturer Part Number | TW271 |
Compatible Brand | Tarifold |
Description
Document Display Kit, Number of Pockets 10, Color Assorted, Material Metal/PVC, Includes (10) Assorted Pivoting Pockets, Swing Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 5/32'' White Paper Twist Ties, 2000PK (PBT6W)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 33, 3-1/2" x 1/8", Natural, 1/4 lb. Box (26339)
- TRICORBRAUN 28Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600230)
- TARIFOLD Magneto Magnetic Picture Frame, Slvr, PK2 (P18600)
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- TARIFOLD Tarifold 5-Pocket Wall Display Starter Set (W290)
- TARIFOLD Sign Holder, Red/White, 1/8 in. H, PK2 (P194993)
- TARIFOLD Desk Unit Starter Set, 30 Pockets, Asst (D293)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- RAIKA 14.5in. x 12in. Letter Tray - Mocha (RO 195 MOCHA)
- Tarifold Document Holders