Shop All Document Displays
Tarifold
Sign Holder, Clear, 1/4 in. H, Adhesive, PK5
Mfr # P194684
Zoro # G9987205
product price: $20.29
/pk 5, $4.06/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Adhesive Backing
- Color Clear
- Sheet Capacity 1
- Sheet Size 8-1/2 in x 11 in
- Number of Pockets 5
Product Information
- Brand Tarifold
- MFR # P194684
- Zoro # G9987205
- UPC # 094728781013
- Country of Origin Denmark
- Category Document Displays
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 9 9/16 in |
Height | 1/4 in |
Length | 12 57/64 in |
Overall Height | 9 5/8 in |
Overall Width | 1/4 in |
Compatible Sheet Height | 11 in |
Overall Depth | 12 29/32 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Adhesive Backing |
Color | Clear |
Sheet Capacity | 1 |
Number of Pockets | 5 |
Viewing Angle | 90 Degrees |
Includes | Permanent Adhesive |
Material | Plastic |
Product Type | Sign Holder |
Application | Kitchen, Display, Concrete, Document, Shop, Wall, Door |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Adhesive Backing, Overall Height 9 5/8 in, Overall Width 1/4 in, Material Plastic, Color Clear, Includes Permanent Adhesive, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Express Track Weekly Appointment Book/Monthly Planner, White (HOD29602)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- TARIFOLD Display System, Wall Units Starter Kit, 10 pockets (TFIWA271)
- TARIFOLD Horizontal 8-1/2" x 11" Hanging Bro, PK 5 (PHDH5)
- TARIFOLD Reference Display, Desktop (DA291)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, Black (RA295B)
- NUDELL Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- Tarifold Document Displays