Shop All Document Holders
Tarifold
Pivoting Pockets, Red, PK10
Mfr # P030
Zoro # G0542567
original price:
$54.99
12% off
new price: $48.29
/pk 10, $4.83/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Features Pivot, Rotate, Flexible
- Product Type Document Display Pocket
- Overall Height 12 1/2 in
Product Information
- Brand Tarifold
- MFR # P030
- Zoro # G0542567
- UPC # 672644403105
- Country of Origin France
- Category Document Holders
Dimensions
Overall Height | 12 1/2 in |
Overall Width | 9 1/2 in |
Overall Depth | 0.25 in |
Paper Size | Letter |
Details
Item | Document Display Pockets |
Material | Plastic |
Color | Red |
Features | Pivot, Rotate, Flexible |
Product Type | Document Display Pocket |
Document Loading | Top |
Pocket Frame Material | Steel Wire |
Pocket Frame Color | Red |
Pocket Material | PVC |
Description
Pivoting Pockets,Red,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- PAC STRAPPING PRODUCTS Pac Strapping Economy Sealer for 1/2" Strap Width, Gray (ES48)
- TARIFOLD Antimicrobial Pivot Pockets, PK10 (PA070)
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- TARIFOLD X-tend Desktop Tablet Holder (X570007)
- TARIFOLD Magneto Adhesive Picture Frame, Blue, PK2 (P18680)
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- TARIFOLD Swing Arm, for W291/TW271 (DA1)
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Dark Blue (12902)
- Tarifold Document Holders