Shop All Document Holders
Tarifold
Magneto Adhesive Picture Frame, Black, PK2
Mfr # P18660
Zoro # G1011882
product price: $13.29
/pk 2, $6.65/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Shelf, Door, Cupboard
- Type Sign Holder
- Material Polyvinyl Chloride (PVC)
- Color Black
- Features Easy Readability, Residue-free, Top Loading, Easy Grip, Repositionable, Magnetic Closure, Self-adhesive, Rounded Edges, Dotted Frame, Anti-glare
Product Information
- Brand Tarifold
- MFR # P18660
- Zoro # G1011882
- UPC # 672644986608
- Country of Origin Denmark
- Category Document Holders
Details
Item | Magneto Adhesive Picture Frame,Black,Package Quantity 2 |
Mounting Style | Shelf, Door, Cupboard |
Type | Sign Holder |
Material | Polyvinyl Chloride (PVC) |
Color | Black |
Features | Easy Readability, Residue-free, Top Loading, Easy Grip, Repositionable, Magnetic Closure, Self-adhesive, Rounded Edges, Dotted Frame, Anti-glare |
Application | Document, Display, Hotel, Shop, Frame, Restaurant |
Shape | Rectangle |
Description
Magneto Adhesive Picture Frame,Black,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- TARIFOLD Pivoting Pockets, Blue, PK10 (P010)
- TARIFOLD Tarifold 5-Pocket Wall Display Starter Set (W290)
- TARIFOLD Swing Arm, for W291/TW271 (DA1)
- TARIFOLD Sign Holder, Yellow/Black, Magnetic, PK2 (P194944)
- TARIFOLD Document Wall Display, Antimicrobial (WA271)
- TARIFOLD Pivoting Pockets, Red, PK10 (P030)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- Tarifold Document Holders