Shop All Bulletin Board & Classroom Decorations
Tarifold
Horizontal Hanging Pockets, PK5
Mfr # PHH5
Zoro # G6326985
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride (PVC), Metal
- Color Blue
- Application Document, Factory, Corridor, Workshop, Machinery
- Mount Type Hanging
- Shape Rectangle
Product Information
- Brand Tarifold
- MFR # PHH5
- Zoro # G6326985
- UPC # 672644811559
- Country of Origin France
- Category Bulletin Board & Classroom Decorations
Details
Material | Polyvinyl Chloride (PVC), Metal |
Item | Hanging Pocket |
Color | Blue |
Application | Document, Factory, Corridor, Workshop, Machinery |
Mount Type | Hanging |
Shape | Rectangle |
Features | Expandable |
Description
Tarifold’s exclusive steel wire frame makes the pocket frame almost unbreakable. One-piece wire-reinforced display pocket with chrome plated metal hanger will securely hold letter-size paper. Display pockets are rigid, flexible, and expandable making them ideal for securing multiple items. Non-glare PVC display pocket will protect your documents from spills, smudges and dirt. 5 blue-framed pockets per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Pedestal Display Board (4117BL)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- XEROX XEROX COMP AltaLink C8030/8035/8045 BLACK (006R01697)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- TARIFOLD Easy Load Wall Display Unit, 10 Black Pockets (EZW771)
- TARIFOLD Self Laminating Cards, 2 3/8” x 3 7/8” Business Card Size, PK100 (170-30821)
- TARIFOLD Wall Display Unit, Landscape, 10 A3 Size Asst Color Pockets (D291A3LAN)
- TARIFOLD Easy Load Desk Display Unit, 10 Assorted Color Pockets (EZD791)
- TARIFOLD Antimicrobial Desk Display Unit 10 White Pockets (DA221)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- Tarifold Bulletin Board & Classroom Decorations