Shop All Document Holders
Tarifold
Document Wall Display, Magnetic, 20 In L
Mfr # W291M
Zoro # G1978943
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic/Steel
- Color Assorted
- Sheet Capacity 20
- Width 15"
Product Information
- Brand Tarifold
- MFR # W291M
- Zoro # G1978943
- UPC # 672644129111
- Country of Origin France
- Category Document Holders
Dimensions
Width | 15" |
Height | 12 1/2 in |
Depth | 15 in |
Sheet Size | 8-1/2 x 11 in |
Length | 20 in |
Overall Width | 20 1/4 in |
Overall Height | 12 1/2 in |
Overall Depth | 20 in |
Paper Size | Letter |
Description
Document Display Kit, Wall, Height 12 1/2 in, Length 20 in, Depth 15 in, Number of Pockets 10, Sheet Size 8-1/2 x 11 in, Sheet Capacity 20, Viewing Angle 90 Degrees , Color Assorted, Material Plastic/Steel, Includes (10) Assorted Color Pockets, Snap-On Index Tabs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- RITE IN THE RAIN Binder Kit, 40 Sheets, Polydura Tan Cover (9200T-KIT)
- WARP BROTHERS Warp Brothers CB-40 4 Count 40 in. X 72 in. Banana Bags Storage Bags (CB-40)
- ASP Purchase Agreement (Plain), 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (7382)
- TARIFOLD Pivoting Pockets, Gray, PK10 (TP070)
- TARIFOLD T-Pro Magnetic Wall Unit, 10 Pockets, Blk (TP920307)
- TARIFOLD Rotary Starter Set, 50 Pockets, Assorted (R295)
- TARIFOLD Pivoting Pockets, Red, PK10 (P030)
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- TARIFOLD Desktop Document Display, Foldfive (D291F)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 8.5x11", PK25 (45911)
- Tarifold Document Holders