Shop All Keyboards
Targus
Wireless Numeric Keypad, AKP11US
Mfr # AKP11US
Zoro # G5445152
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wireless
- Color Gray, Black
- Depth 5 in
- Height 0.98 in
- Width 3.50 in
Product Information
Dimensions
Depth | 5 in |
Height | 0.98 in |
Width | 3.50 in |
Details
Item | Keypad |
Connector Type | Wireless |
Color | Gray, Black |
Features | Ergonomic |
Interface | USB |
Product Type | Keypad |
Keyboard/Keypad Wireless Operating Distance | 33 ft |
Description
The Targus Wireless Numeric Keypad allows users to type numbers into spreadsheets and other applications quickly and easily. The fullsize 19mm keys improve speed and accuracy by making it easier to locate and press the numbers you are looking for. The integrated ergonomic tilt provides added comfort which helps reduce strain after a long work day. Wireless technology provides a cordless workspace allowing the keypad to operate up to 33ft away from the receiver. For added convenience, the receiver stores inside of the device when not in use so it's easy to locate whether in the office or on the road. An integrated battery indicator light also lets users know when batteries are low so they are sure to have replacements when needed. The Targus Wireless Numeric Keypad provides large comfortable keys which make it easy to work on financial applications in the office or during travel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 10Ah, UB12100S, F2 Faston Tab Terminal, AGM Type (D5719)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Universal UB645 UPS Battery - 6 Pack (ML4-6MP6853)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- TARGUS USB Ultra Mini Keypad, PAUK10U (PAUK10U)
- TARGUS Numeric Keypad, AKP10US (AKP10US)
- MAN & MACHINE Reallycool Oil Resistant Magfi (ROC/MAG/B5)
- ADESSO Wireless Touchpad Keyboard, WKB4500UB (WKB-4500UB)
- KINESIS Freestyle2 Kb 9" Split (KB800PB-US)
- LIVEWIRE G915 TKL Lightspeed Wireless Gaming Keyboard (LI1526314)
- Targus Keyboards