Shop All USB Cables
Targus
Usb C To 4 Port Usb A
Mfr # ACH226BT
Zoro # G100486770
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 1.8"
- Height 3.7"
- Depth 0.5"
- Product Type USB Hub
Product Information
- Brand Targus
- MFR # ACH226BT
- Zoro # G100486770
- UPC # 92636341435
- Country of Origin Unknown
- Category USB Cables
Dimensions
Width | 1.8" |
Height | 3.7" |
Depth | 0.5" |
Details
Color | Silver |
Product Type | USB Hub |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power meter PowerLogic PM5340, ethernet, up to 31st Harmonic, 256KB 2DI/2DO 35 alarms (METSEPM5340)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- ILC Replacement for Electrolux Ergorapido El1014a Vacuum 2100mah Flat TOP Cell Battery (ERGORAPIDO EL1014A VACUUM 2100MAH FLAT TOP CELL B)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- TARGUS World Travel Adapter with USB, APK032US (APK032US)
- BELKIN Boost?ChargeUSB C To USB A (CAB001bt2MBK)
- AXIOM MANUFACTURING Axiom Usb-C 3.0 Male To Usb-A Female Adapter (USBC3MUSBAF-AX)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- STEREN USB 3.0 A Male to A Female Extension cRU (506-680BK)
- UNIRISE USA Usb Type C Is A 24-Pin Fully Reversible Usb Connection System That (USBC-MM-03F)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- Targus USB Cables