Shop All Computer Bags & Sleeves
Targus
TopLoad16" Classsic Notebook, TCT027US
Mfr # TCT027US
Zoro # G6827336
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5"
- Depth 2.8"
- Material Polyester
- Height 12.5"
- Color Black
Product Information
- Brand Targus
- MFR # TCT027US
- Zoro # G6827336
- UPC # 92636265052
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 16.5" |
Depth | 2.8" |
Height | 12.5" |
Compartment Depth | 1.65" |
Compartment Width | 15.25" |
Compartment Height | 10.50" |
Details
Material | Polyester |
Color | Black |
Product Type | Carrying Case |
Closure Type | Zipper |
Description
The Targus 16" Classic Topload is a thin, lightweight case equipped to store all of your essentials on-the-go. The padded laptop compartment is designed to accommodate laptops with up to 16" screens. Ideal for the casual business executive, this lightweight and functional case features a classic look with red accents. The spacious front pocket includes smartly-organized compartments to store your mobile phone, pens, business cards, adapters, cords and other midsized accessory items. The large back slip pocket is good for storing files and documents while the included trolley strap makes it easy to stack this case onto rolling luggage. Constructed of durable polyester material, the case includes metal, contoured zipper pulls and comfortable, padded handles and shoulder strap. This case also includes a convenient trolley strap to stack case on rolling luggage for easy travel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- ILC Replacement for Plantronics 84479-01 (84479-01 PLANTRONICS)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- EVEREADY ENER4PK 3V Lith Battery (2032BP-4)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- Targus Computer Bags & Sleeves