Shop All Monitor Privacy & Antiglare Filters
Targus
23" Wide Privacy Screen Monit, ASF23W9USZ
Mfr # ASF23W9USZ
Zoro # G4375778
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75"
- Color Clear
- Height 11.30"
- Features Privacy
- Product Type Privacy Screen Filter
Product Information
- Brand Targus
- MFR # ASF23W9USZ
- Zoro # G4375778
- UPC # 92636255749
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 14.75" |
Height | 11.30" |
Details
Color | Clear |
Features | Privacy |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
The Targus Privacy Filter is designed to fit 23" widescreen LCD monitors with 16:9 ratio screens. To protect your information, tiny vertical blinds on the surface of the privacy screen narrow the viewing angle so data is only visible directly in front of the monitor up to 45 degrees away from the center of the screen. Onlookers will only see a dark unclear screen when attempting to view the information from a side angle. In addition to providing security, the screen also blocks the glare to help reduce eye strain. The Targus Laptop Privacy Screen can be easily attached by using clear adhesive strips designed for LCD filters or with the included tab guides that stick to the edge of the LCD bezel to hold the screen in place. Users can also position the tabs so the screen easily slides on and off. Highly portable and easy to use, the Targus Privacy Screen prevents onlookers from viewing valuable information viewed on a laptop or LCD monitor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- INTEL Intel AX201.NGWG.NV AX201.NGWG.NV Wi-Fi 6 AX201 2230 2 x 2 AX Plus BT No VPro Wi-Fi & Bluetooth Combo Adapter (AX201.NGWG.NV)
- ILC Replacement for Epson Elplp49 Lamp & Housing (ELPLP49 LAMP & HOUSING EPSON)
- ILC Replacement for Premium Power Pa2450u AC Adapter (PA2450U AC ADAPTER PREMIUM POWER)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 4Vu Privacy Filter For Microsoft Surface Book 13.5In Clear 13.5 In. (AST029USZ)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- Targus Monitor Privacy & Antiglare Filters