Shop All Monitor Privacy & Antiglare Filters
Targus
21" LCD Monitor Privacy, ASF215W9USZ
Mfr # ASF215W9USZ
Zoro # G4374213
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Privacy Screen Filter
- Aspect Ratio 1899-12-30
- Features Features,"Anti-Glare, Widescreen"
- Display Type Supported LCD
- Device Supported Monitor, Notebook
Product Information
- Brand Targus
- MFR # ASF215W9USZ
- Zoro # G4374213
- UPC # 92636276829
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Display Size Supported | 21.5 in |
Details
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Features | Features,"Anti-Glare, Widescreen" |
Display Type Supported | LCD |
Device Supported | Monitor, Notebook |
Compatibility | 21.5 Monitors |
Description
The Targus 21.5" Privacy Filter is designed to fit 21.5" widescreen LCD monitors with 16:9 ratio screens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-2150/s (TL-2150/S TADIRAN)
- BLUE MICROPHONES Blue Microphones 2070 Yeti Microphone - Blackout (2070)
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement Battery For Fire Alarm Systems (ML-GROUP3487)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TARGUS 4Vu Privacy Filter For Microsoft Surface Book 13.5In Clear 13.5 In. (AST029USZ)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- Targus Monitor Privacy & Antiglare Filters