Shop All Monitor Privacy & Antiglare Filters
Targus
19.5" LCD Monitor Privacy Scre, ASF195W9USZ
Mfr # ASF195W9USZ
Zoro # G4377318
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Product Type Privacy Screen Protector
Product Information
- Brand Targus
- MFR # ASF195W9USZ
- Zoro # G4377318
- UPC # 92636292805
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 14" |
Details
Product Type | Privacy Screen Protector |
Description
The Targus 19.5" Widescreen LCD Monitor Privacy Filter is designed to fit 19.5" widescreen LCD monitors. To protect your information, tiny vertical blinds on the surface of the screen narrow the viewing angle so data is only visible directly in front of the monitor up to 45 degrees away from the center of the screen. Onlookers will only see a dark unclear screen when attempting to view the information from a side angle. In addition to providing security, the privacy filter also blocks the glare to help reduce eye strain. The Targus LCD Monitor Privacy Filter can be easily attached by using clear adhesive strips designed for LCD screens or with the included tab guides that stick to the edge of the LCD screen to hold the filter in place. Users can position the tabs so the filter easily slides on and off. The new under bezel tabs attaches to the privacy screen, which then slides under the bezel of your laptop for a clean, simple look. Highly portable and easy to use, the Targus privacy screen protects valuable information on a laptop and LCD monitor from onlookers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- ILC Replacement for Pelican M6 2330 LED Flashlight Battery, 2PK (M6 2330 LED FLASHLIGHT BATTERY PELICAN)
- AUTEL Heavy Duty Vehicle Code Reader (AL529HD)
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- TARGUS 4Vu Privacy Filter For Microsoft Surface Book 13.5In Clear 13.5 In. (AST029USZ)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- Targus Monitor Privacy & Antiglare Filters