Shop All Monitor Privacy & Antiglare Filters
Targus
15.6" Widescreen Laptop Privac, ASF156W9USZ
Mfr # ASF156W9USZ
Zoro # G4374782
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.60"
- Color Clear
- Product Type Privacy Screen Filter
- Height 7.70"
- Compatibility Widescreen Laptops
Product Information
- Brand Targus
- MFR # ASF156W9USZ
- Zoro # G4374782
- UPC # 92636253844
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 13.60" |
Height | 7.70" |
Details
Color | Clear |
Product Type | Privacy Screen Filter |
Compatibility | Widescreen Laptops |
Description
The Targus 15.6" Laptop Privacy Screen is designed to fit 15.6" widescreen laptops with 16:9 ratio screens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI MPG Z790 CARBON WIFI Gaming Desktop Motherboard (Z790CARBWIFI)
- SAFT LS14250_AX 1/2AA Battery Axial 3.6V 1200mAh Lithium replaces Apple and more (LS14250_AX)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TARGUS 4Vu Privacy Filter For Microsoft Surface Book 13.5In Clear 13.5 In. (AST029USZ)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- Targus Monitor Privacy & Antiglare Filters