Shop All Monitor Privacy & Antiglare Filters
Targus
12.5" Widescreen Laptop Priva, ASF125W9USZ
Mfr # ASF125W9USZ
Zoro # G4372822
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.30"
- Product Type Privacy Screen Filter
- Height 6.40"
- Aspect Ratio 1899-12-30
Product Information
- Brand Targus
- MFR # ASF125W9USZ
- Zoro # G4372822
- UPC # 92636266295
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 10.30" |
Height | 6.40" |
Details
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Targus Laptop Privacy Screen is designed to fit 12.5" widescreen laptops with 16:9 ratio screens. To protect your information, tiny vertical blinds on the surface of the screen narrow the viewing angle so data is only visible directly in front of the monitor up to 45 degrees away from the center of the screen. Onlookers will only see a dark unclear screen when attempting to view the information from a side angle. In addition to providing security, the privacy screen also blocks the glare to help reduce eye strain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, De-311 (DE-311)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 8 Pack (ML7-12MP8317412)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (NNTN4851A)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- TARGUS 4Vu Privacy Filter For Microsoft Surface Book 13.5In Clear 13.5 In. (AST029USZ)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- Targus Monitor Privacy & Antiglare Filters